This item is Discontinued.

Black Box Black Box Network Services CAT5EPC-025-BL CAT5e 100 MHz Ethernet PVC Patch Cable; UTP - Snagless; Blue - 25 ft. CAT5EPC-025-BL

Black Box Network Services CAT5EPC-025-BL CAT5e 100 MHz Ethernet PVC Patch Cable; UTP - Snagless; Blue - 25 ft. (Discontinued)

  • Mfr # CAT5EPC-025-BL
  • Zoro # G203736123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CAT5EPC-025-BL
Zoro #
G203736123
UPC #
-
Country of Origin
China

Description

Features
  • Basic cable that meets or exceeds industry standards
  • Flash gold contacts
Specifications
  • Color: Blue
  • Attenuation: 22.5 dB at 100 MHz
  • Boot: Snagless
  • Conductor: 24 AWG, Stranded
  • Frequency: 100 MHz
  • Gold Contacts: 3-Micron
  • Impedance: 100 ± 15 ohms
  • Jacket: PVC
  • NEXT: 35.3 dB at 100 MHz, minimum
  • PS-NEXT: 32.3 dB at 100 MHz, minimum
  • Return Loss: 19 dB at 100 MHz, minimum
  • Shielding: UTP
  • Length: 25 ft.
  • Weight: 0.53 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.