This item is Discontinued.

Black Box Black Box Network Services EJ110-0015 15 ft. 3.5 mm 24 AWG Stereo Audio Cable - Male EJ110-0015

Black Box Network Services EJ110-0015 15 ft. 3.5 mm 24 AWG Stereo Audio Cable - Male (Discontinued)

  • Mfr # EJ110-0015
  • Zoro # G103876844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ110-0015
Zoro #
G103876844
UPC #
822088058090
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Cable Type
Mini-phone
Conductor Material
Copper
Item
Audio Cable
Features
Strain Relief, Molded
Connector Type on First End
Mini-phone Stereo Audio - Male
Connector Type on Second End
Mini-phone Stereo Audio - Male
Connector on Second End Details
1 x Mini-phone Stereo Audio - Male
Device Supported
Audio Device, Stereo Receiver
Connector on First End Details
1 x Mini-phone Stereo Audio - Male

Description

Features
  • Connects your stereo speakers to your computer for superior audio capabilities
  • Features a 3.5-mm stereo plug on each end and molded strain reliefs
  • You can use male/female cable to extend an existing audio cable
Specifications
  • Size: 15 ft.
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.