This item is Discontinued.

Black Box Black Box Network Services ETN59-0025-BNC 25 ft. Coax Cable-WANG Compatible Cable; RG-59 PVC ETN59-0025-BNC

Black Box Network Services ETN59-0025-BNC 25 ft. Coax Cable-WANG Compatible Cable; RG-59 PVC (Discontinued)

  • Mfr # ETN59-0025-BNC
  • Zoro # G303912700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETN59-0025-BNC
Zoro #
G303912700
UPC #
822088020530
Country of Origin
China

Description

Features
  • High-quality cable for your coax connections
  • Use with IBM 3270 equipment, WANG equipment, or even Black Box Coax Protocol Converters or Coax Switches
Specifications
  • Cable Construction: RG-59 a/u black PVC coax
  • Conductor Gauge: 23 AWG solid copper
  • Impedance: 75 ohms
  • Mutual Capacitance: 21.5 pF/ft.
  • Outside Diameter: 0.242"
  • Resistance: 54.5 ohms/1000 ft.
  • Shield: 34 AWG braided annealed copper
  • CE Approval: Yes
  • Connectors: BNC RG-59
  • Size: 25 ft.
  • Weight: 0.13 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.