This item is Discontinued.

Black Box Black Box Network Services RMT373-R2 4.5 in. Cooling Fan for Low-Profile Secure Wallmount Cabinets RMT373-R2

Black Box Network Services RMT373-R2 4.5 in. Cooling Fan for Low-Profile Secure Wallmount Cabinets (Discontinued)

  • Mfr # RMT373-R2
  • Zoro # G403970099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMT373-R2
Zoro #
G403970099
UPC #
-
Country of Origin
China

Description

Features
  • Specially designed to fit into Low-Profile Secure Wallmount Cabinets
  • Fan with its own power cord
  • Smooth ball-bearing design for extra-quiet operation
  • Includes a plastic fan guard and mounting screws
Specifications
  • Input Voltage: 120 VAC
  • Power Source: 3-foot cord with NEMA 5-15 plug
  • Dimension: 4.5" W x 4.5" L x 2" D
  • Weight: 1.41 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.