This item is Discontinued.

Black Box Black Box Network Services USB05E-0010 Type A-A Universal Serial Bus 2.0 Passive Extension Cable; 10 ft. USB05E-0010

Black Box Network Services USB05E-0010 Type A-A Universal Serial Bus 2.0 Passive Extension Cable; 10 ft. (Discontinued)

  • Mfr # USB05E-0010
  • Zoro # G703735633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USB05E-0010
Zoro #
G703735633
UPC #
-
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
(1) USB 2.0 Type A - Male
End 2 Connection Type
(1) USB 2.0 Type A - Female
Color
Black
Features
Passive; Environmentally Friendly
Cable Type
USB
Cable Characteristic
Extension Cable
Device Supported
Camera, Computer, Hard Drive, Keyboard, Mouse, Printer, Scanner, Speaker, VoIP Device
Wire Gauge
28/20 AWG
Conductor Material
Copper
Data Transfer Rate
480 Mbit/s
Shielded / Unshielded
Shielded

Description

Features
  • Supports USB 2.0
  • One Type A male connector and one Type A Female connector
Specifications
  • Cable Construction: 28 AWG twisted pair; 20 AWG conductors
  • Shield: Foil and braid
  • Length: 10 ft.
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.