This item is Discontinued.

Black Box Black Box Network Services VSP-HDMI1X4-4K 4k HDMI Splitter 1 x 4 Distribute HDMI Video Resolutions VSP-HDMI1X4-4K

Black Box Network Services VSP-HDMI1X4-4K 4k HDMI Splitter 1 x 4 Distribute HDMI Video Resolutions (Discontinued)

  • Mfr # VSP-HDMI1X4-4K
  • Zoro # G004044137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSP-HDMI1X4-4K
Zoro #
G004044137
UPC #
822088079415
Country of Origin
China

Details

Features
Environmentally Friendly
Standards
TAA Compliant
HDMI In
Yes
Number of HDMI Outputs
4
Item
Signal Splitter
Resolution
3840 x 2160
HDMI Out
Yes
Number of HDMI Inputs
1

Description

Browse our collection of high quality, reliable and authentic Computer&Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you.

Features
  • 4k HDMI Splitter 1 x 4 Distribute HDMI Video Resolutions
Specifications
  • Weight: 1.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.