Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLACK BOX NIAP4 SECURE KVM SWITCH, MULTI-VIEWER 4 PORT DP, CAC, NON-CANCELABLE, NON-RETURN

  • Mfr # KVS4-8004VPX

  • Zoro # G310544116


product price: $4,700.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100 to 240V
Number of Computers Controlled
4
Max. Resolution
3840 x 2160
Standards
NIAP 4.0 Certified
Includes
1x Secure KVM Multiviewer, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVS4-8004VPX
Zoro #
G310544116
UPC #
-
Country of Origin
United States

Dimensions

Depth
6.7 in
Height
1.8 in
Width
12.6 in

Details

Item
KVM Switchbox
Input Voltage
100 to 240V
Number of Computers Controlled
4
Max. Resolution
3840 x 2160
Standards
NIAP 4.0 Certified
Includes
1x Secure KVM Multiviewer, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
Number of USB Ports
11
Connectivity Technology
Wired
Mounting
Desktop
USB 2.0
Yes
USB Standard
USB 2.0
Number of Local Users Supported
1
Number of Remote Users Supported
1
Number of DisplayPorts
6
Graphics Mode
4K
USB
Yes
DisplayPort
Yes
Input Voltage Range
100-240V
Maximum Operating Distance
20 ft
Package Contents
KVM MultiViewer, NIAP 4.0 Certified - 4-Port, Single-Monitor, DisplayPort, CAC, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
Features
Intrusion Detection, Tamper Resistant
Device Type
Secure KVM

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.