Shop BLACK BOX
See all product information
Create Account
Black Box Power Supply, 44W, 4-Slot
Mfr # LE2700LV-PS
Zoro # G921703889
product price:Â
$
255.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
12 V DC
Output Power
44 W
Depth
4.7 in
Output Current
4.20 A
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LE2700LV-PS
- Zoro #
- G921703889
- UPC #
- 731969882757
- Country of Origin
- China
- Item
- Power Supply
- Output Voltage
- 12 V DC
- Output Power
- 44 W
- Output Current
- 4.20 A
- Environmentally Friendly
- Yes
- Compatibility
- Blackbox LE2700 Series Hardened Managed Modular Switches
- Input Voltage
- 72 V DC
Description
ANAGED MODULAR SWITCH CHASSIS