Zoro Homepage

BLACK BOX SECURE KVM SWITCH - 8-PORT, DUAL-MONITOR, DISPLAYPORT, CAC, TAA

  • Mfr # KVS4-2008VX

  • Zoro # G610542874


product price: $3,472.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Number of Computers Controlled
2
Standards
NIAP 4.0 Certified
Max. Resolution
3840 x 2160
Max. Operating Distance
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVS4-2008VX
Zoro #
G610542874
UPC #
-
Country of Origin
United States

Dimensions

Depth
8.7 in
Height
2.6 in
Width
17 in

Details

Item
KVM Switchbox
Input Voltage
230 V AC, 120 V AC
Number of Computers Controlled
2
Standards
NIAP 4.0 Certified
Max. Resolution
3840 x 2160
Max. Operating Distance
20 ft
Number of USB Ports
19
Graphics Mode
4K
USB
Yes
Green Environmental Attribute
Environmentally Friendly
Number of Local Users Supported
8
DisplayPort
Yes
Includes
1x Secure KVM Switch, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
Number of DisplayPorts
18
Device Type
Secure KVM
Package Contents
KVM Switch, NIAP 4.0 Certified - 8-Port, Dual-Monitor, DisplayPort, CAC, 1x 12 VDC Wallmount Supply (ICP36-120-3000) with US, EU, UK, and AU adapter clips, 1x Set of 4 rubber feet (already be attached), 1x Quick Start Guide
Connectivity Technology
Wired
Input Current
3 A
Input Voltage Range
100-240 VAC
Features
Tamper Proof, Intrusion Detection
USB Standard
USB 2.0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.