
BLACK BOX Servswitch Kvm Short-Range Extender Kit
Mfr # ACU075A-USB
Zoro # G2412476
product price: $412.99
/ea
Free Shipping & Returns
Key Features
Receiver Height
0.80 in
Receiver Depth
2.60 in
Transmitter Height
0.80 in
Graphic Mode
SXGA
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACU075A-USB
Zoro #
G2412476
UPC #
822088065364
Country of Origin
Unknown
Dimensions
Receiver Height
0.80 in
Receiver Depth
2.60 in
Transmitter Height
0.80 in
Transmitter Width
6.10 in
Receiver Width
6.10 in
Transmitter Depth
2.60 in
Details
Graphic Mode
SXGA
Connectivity Technology
Wired
Number of USB Ports
2
Number of Remote Users Supported
1
Number of VGA Ports
2
Max. Resolution
1280 x 1024
Number of Network (RJ-45) Ports
2
VGA
Yes
Environmentally Friendly
Yes
Package Contents
1 x KVM Extender Console (Station) Unit, 1 x KVM Extender Computer Unit, 1 x 9-VDC, 600-mA Power Adapter, 2 x Sets of Foot Pads, 1 x KVM Cable 2-to-1 or 3-to-1 (EHN70001-0006 or EHN9000U-0006), User's Manual
Network (RJ-45)
Yes
Standards
CE
Item
KVM Console/Extender
Number of Computers Supported
1
Maximum Operating Distance
74.80 ft
USB
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.