Zoro Homepage

BLACK BOX Touchscreen Controller for use with Secure KVM

  • Mfr # KVSC-16

  • Zoro # G721707520


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Input Current
3 A
USB
Yes
Number of Network (RJ-45) Ports
1
Depth
3.9 in
Maximum Operating Temperature
104°F (40°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KVSC-16
Zoro #
G721707520
UPC #
885170427747
Country of Origin
China

Dimensions

Depth
3.9 in
Width
5.4 in
Height
2.3 in

Details

Input Current
3 A
USB
Yes
Number of Network (RJ-45) Ports
1
Item
KVM Switchbox
Maximum Operating Temperature
104°F (40°C)
Minimum Operating Temperature
32°F (0°C)
Features
LED Indicator
Network (RJ-45)
Yes
Device Type
Secure KVM
Max. Resolution
320 x 480
Connectivity Technology
Wired
Package Contents
(1) Touchpad Unit, (1) Power Supply, (1) USB Cable, (1) Active USB Extender (Transmitter and Receiver) up to 100 feet (30m), (1) Quick Start Guide
Number of USB Ports
4
Maximum Operating Distance
30 ft

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.