BLACK BOX Transceiver/Media Converter - Fast Ethernet 100 - MBPS Media Converter
Mfr # LHC301A-R4
Zoro # G710543122
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Includes
MultiPower Miniature Transceiver/Media Converter, 100-240-VAC, 50-60-Hz Adapter
Number of Ports
1
Number of Expansion Slots
1
Number of SFP Slots
1
Media Type Supported
Twisted Pair, Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHC301A-R4
Zoro #
G710543122
UPC #
822088149118
Country of Origin
Taiwan, Province of China
Dimensions
Width
1.8 in
Height
0.8 in
Depth
3.4 in
Details
Item
Transceiver/Media Converter
Includes
MultiPower Miniature Transceiver/Media Converter, 100-240-VAC, 50-60-Hz Adapter
Number of Ports
1
Number of Expansion Slots
1
Number of SFP Slots
1
Media Type Supported
Twisted Pair, Optical Fiber
Number of Network (RJ-45) Ports
1
Green Environmental Attribute
Environmentally Friendly
Network (RJ-45)
Yes
Network Technology
100Base-X, 10/100Base-T
Expansion Slot Type
SFP
Power Source
AC Adapter
Ethernet Technology
Fast Ethernet
Environmentally Friendly
Yes
Total Number of Expansion Slots
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.