
BLACK BOX USB 2.0 Cable Usb-a/b M/m 3ft
Mfr # USB05-0003-R2
Zoro # G616423092
product price: $5.55
/eaSold in multiples of 2 for $11.10
Key Features
Shielding
Yes
Device Supported
USB Device, Storage Device, Hub, Printer, Scanner
Color
Black
Connector on Second End Details
1 x USB Type-B 2.0 - Male
Shielding Material
Braided Foil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB05-0003-R2
Zoro #
G616423092
UPC #
822088000000
Country of Origin
Japan
Details
Shielding
Yes
Device Supported
USB Device, Storage Device, Hub, Printer, Scanner
Color
Black
Connector on Second End Details
1 x USB Type-B 2.0 - Male
Item
Data Transfer Cable
Shielding Material
Braided Foil
Connector Gender on First End
Male
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
USB 2.0 Type B
Connector Gender on Second End
Male
End 1 Connection Type
USB 2.0 Type A
Connector on First End Details
1 x USB Type-A 2.0 - Male
Cable Type
USB-A/USB-B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.