Zoro Homepage

BLACK BOX USB 2.0 Ext Cable Type-a M/f 10ft

  • Mfr # USB05E-0010-R2

  • Zoro # G822443488


product price: $10.99
/ea

Key Features

Color
Black
Features
Braided
End 1 Connection Type
USB 2.0 Type A
Connector on Second End Details
1x USB 2.0 Type B - Female
Connector Gender on Second End
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB05E-0010-R2
Zoro #
G822443488
UPC #
198105012933
Country of Origin
Multiple

Details

Color
Black
Features
Braided
End 1 Connection Type
USB 2.0 Type A
Connector on Second End Details
1x USB 2.0 Type B - Female
Connector Gender on Second End
Female
Connector Gender on First End
Male
Shielding Material
Braided Foil
End 2 Connection Type
USB 2.0 Type A
Data Transfer Speed
480-Mbit/s
Cable Characteristic
Extension Cable
Device Supported
Mouse, Speaker, Desktop Computer, External Hard Drive, Scanner, IP Phone, Computer, Printer, Keyboard, Camera, USB Device
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)
Connector on First End Details
1x USB 2.0 Type A - Male
Cable Type
USB
Item
Data Transfer Cable
Shielding
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.