
BLACK BOX USB-C Adapter Cable, USB-C To HDMI 2.0 Active Adapter, 4k60, Hdr, Hdcp 2.2, Dp
Mfr # VA-USBC31-HDR4K-010
Zoro # G310544079
product price: $37.19
/eaKey Features
Color
Black
Supported Resolution
3840 x 2160
Connector on Second End Details
1 x HDMI 2.0 Digital Audio/Video - Male
Features
Active, HDR Support, HDCP 2.2
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VA-USBC31-HDR4K-010
Zoro #
G310544079
UPC #
822088153504
Country of Origin
Viet Nam
Dimensions
Cable Length
10 ft
Details
Item
A/V Cable
Color
Black
Supported Resolution
3840 x 2160
Connector on Second End Details
1 x HDMI 2.0 Digital Audio/Video - Male
Features
Active, HDR Support, HDCP 2.2
Green Environmental Attribute
Environmentally Friendly
Cable Type
HDMI/USB-C
Connector on First End Details
1 x USB Type C - Male
Device Supported
Notebook, Monitor, Smartphone, TV, Audio/Video Device, Projector, Tablet
Environmentally Friendly
Yes
Supported Resolutions
3840 x 2160
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
HDMI 2.0 Digital Audio/Video - Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.