
Black Box Wallplate Control Panel - RS-232, 8-Button - Wired
Mfr # AVSCTRL8
Zoro # G413750896
product price: $397.99
/ea
Free Shipping & Returns
Key Features
Width
2.8"
Height
1.1"
Depth
4.5"
Environmentally Friendly
Yes
Connectivity Technology
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AVSCTRL8
Zoro #
G413750896
UPC #
822088122883
Country of Origin
China
Dimensions
Width
2.8"
Height
1.1"
Depth
4.5"
Details
Item
A/V Control Panel
Environmentally Friendly
Yes
Connectivity Technology
Wired
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.