
Cat5E Patch Cables Green
Mfr # CAT5EPC-007-GN
Zoro # G0429041
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT5EPC-007-GN
Zoro #
G0429041
UPC #
822088050209
Country of Origin
Unknown
Dimensions
Length - Patch Cord
7 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Green
Transmission Speed
1 Gbps
Solid / Stranded
Stranded
Features
Near End Cross Talk (NEXT), PoE, Corrosion Resistant, Booted, Molded, Damage Resistant, Strain Relief
Jacket Type
CM
Conductor Material
Copper
Wire Gauge
26 AWG
Jacket Material
Polyvinyl Chloride
Green Environmental Attribute
Environmentally Friendly
For Use With
Network Device
Contact Plating
Gold
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.