
Cat6 Patch Cables Blue
Mfr # CAT6PC-015-BL
Zoro # G0439261
product price: $10.89
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT6PC-015-BL
Zoro #
G0439261
UPC #
822088050582
Country of Origin
Unknown
Dimensions
Length - Patch Cord
15 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Blue
Transmission Speed
1 Gbps
Jacket Material
Polyvinyl Chloride
Features
Booted, Corrosion Resistant, Molded, Near End Cross Talk (NEXT), PoE, Damage Resistant, Strain Relief
Green Environmental Attribute
Environmentally Friendly
Wire Gauge
26 AWG
Solid / Stranded
Stranded
Jacket Type
CM
Conductor Material
Copper
For Use With
Network Device
Contact Plating
Gold
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.