Zoro Homepage

Cat6 Shielded 400-Mhz Solid Bulk Cable (

  • Mfr # EVNSL0615A-1000

  • Zoro # G0337630


product price: $1,092.99
/ea
Free Shipping & Returns

Key Features

Wire Gauge
24 AWG
Shielding Type
Aluminum/Mylar Tape with Drain Wire (F/UTP)
Attenuation
100 MHz: 19.8dB/100 m; 250 MHz: 32.8dB/100 m; 300 MHz: 36.4dB/100 m; 400 MHz: 43.0
Frequency
400 MHz
Impedance
100 +/-15 ohms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL0615A-1000
Zoro #
G0337630
UPC #
822088069072
Country of Origin
Unknown

Dimensions

Outside Dia.
7 mm

Details

Item
Ethernet Bulk Cable
Wire Gauge
24 AWG
Shielding Type
Aluminum/Mylar Tape with Drain Wire (F/UTP)
Attenuation
100 MHz: 19.8dB/100 m; 250 MHz: 32.8dB/100 m; 300 MHz: 36.4dB/100 m; 400 MHz: 43.0
Frequency
400 MHz
Impedance
100 +/-15 ohms
Solid / Stranded
Solid
Jacket Material
PVC
Jacket Type
FR Low Smoke
Shielded
Yes
PS-NEXT
100 MHZ: 42.3; 250 MHZ: 36.3; 300 MHZ: 35.2; 400 MHZ: 33.3
Insulation Material
Fluoropolymer (FEP)
ACR (100 m/dB Min.)
100 MHz: 24.5; 250 MHz: 5.5
PS-ACR
100 MHZ: 22.5; 250 MHZ: 3.5
Delay Skew
1-400 MHz, 30 ns/100 m maximum
PS-ACRF
100 MHZ: 24.8; 250 MHZ: 16.8; 300 MHZ: 15.2; 400 MHZ: 12.7
NEXT
100 MHZ: 44.3; 250 MHZ: 38.3; 300 MHZ: 37.2; 400 MHZ: 35.3

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.