Zoro Homepage

Cat6 Shld Patch Cable 6 Feet 26 Awgm

  • Mfr # EVNSL0272BL-0006

  • Zoro # G0314311


product price: $22.19
/ea

Key Features

Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
6 ft
Transmission Speed
1 Gbps
Shielded
Yes
Category - Data Cable
Category 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL0272BL-0006
Zoro #
G0314311
UPC #
822088023968
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Transmission Speed
1 Gbps
Shielded
Yes
Category - Data Cable
Category 6
Jacket Material
Polyvinyl Chloride
Item - Data Cable
Patch Cable
Jacket Color
Blue
Solid / Stranded
Stranded
Green Environmental Attribute
Environmentally Friendly
Features
Near End Cross Talk (NEXT), Molded, EMI/RF Protection
Jacket Type
CM
Wire Gauge
26 AWG
For Use With
Network Device
Contact Plating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.