Zoro Homepage

CAT6A 650-MHZ STRANDED ETHERNET BULK CABLE - SHIELDED S/FTP, CM PVC, POE, BLUE

  • Mfr # C6ABC50S-STR-BL-1000

  • Zoro # G810542407


product price: $585.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Cable Jacket Color
Blue
Cable Jacket Material
Polyvinyl Chloride (PVC); Bare Copper
Cable Length
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6ABC50S-STR-BL-1000
Zoro #
G810542407
UPC #
822088150442
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
1000 ft
Wire Size
26 AWG

Details

Item
Network Cable
End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Cable Jacket Color
Blue
Cable Jacket Material
Polyvinyl Chloride (PVC); Bare Copper
Standards
TAA Compliant
Cable Type
Category 6a
Shielded / Unshielded
Shielded
Green Environmental Attribute
Environmentally Friendly
Package Type
Bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.