
Cat6A Shld Bulk Cable F/Utp 1000 Plenum
Mfr # C6ABC51S-BL-1000
Zoro # G0826352
product price: $1,515.99
/ea
Free Shipping & Returns
Key Features
Connector Type - Patch Cord
Bare Wire
Length - Patch Cord
1000 ft
Transmission Speed
10 Gbps
Standards
TAA Compliant
Shielding
Aluminum Mylar Foil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6ABC51S-BL-1000
Zoro #
G0826352
UPC #
822088129813
Country of Origin
Unknown
Dimensions
Length - Patch Cord
1000 ft
Details
Connector Type - Patch Cord
Bare Wire
Transmission Speed
10 Gbps
Standards
TAA Compliant
Shielding
Aluminum Mylar Foil
Jacket Color
Blue
Plenum Rated
Yes
Features
Near End Cross Talk (NEXT), Halogen Free, Alien Cross Talk (AXT)
Number of Conductor Pairs
4
Item - Data Cable
Network Cable
Category - Data Cable
Category 6a
Jacket Type
LSZH, CMP, Plenum
Wire Gauge
23 AWG
Conductor Material
Bare Copper
Shielded
Yes
Jacket Material
Polyvinyl Chloride
Green Environmental Attribute
Environmentally Friendly
For Use With
Network Device
Insulation Material
Fluorinated Ethylene Propylene
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.