Zoro Homepage

Cat6A Shld Bulk Cable F/Utp 1000 Pvc Wh

  • Mfr # C6ABC50S-WH-1000

  • Zoro # G0821881


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Conductor Size
23 AWG
Standards
IEEE 802.an; TIA 568-C.2; UL
Solid / Stranded
Solid
Jacket Material
PVC
Outside Dia.
0.283 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6ABC50S-WH-1000
Zoro #
G0821881
UPC #
822088129738
Country of Origin
Unknown

Dimensions

Conductor Size
23 AWG
Outside Dia.
0.283 in

Details

Item
Ethernet Bulk Cable
Standards
IEEE 802.an; TIA 568-C.2; UL
Solid / Stranded
Solid
Jacket Material
PVC
Conductor Material
Copper
ACRF
27.8 dB at 100 MHz; 19.8 dB at 250 MHz; 18.3 dB at 300 MHz; 13.8 dB at 500 MHz; 11.5 dB at 650 MHz (previously referred to as equal level far end crosstalk (ELFEXT)
PS-ACRF
24.8 dB at 100 MHz; 16.8 dB at 250 MHz; 15.3 dB at 300 MHz; 10.8 dB at 500 MHz; 8.5 dB at 650 MHz
Construction
Internal separator, FEP insulation, polyester tape, drain wire, aluminum/Mylar tape
PS-NEXT
42.3 dB at 100 MHz; 36.3 dB at 250 MHz; 35.1 dB at 300 MHz; 31.8 dB at 500 MHz; 30.1 dB at 650 MHz
Insulation Material
HDPE
Return Loss
21.1 at 100 MHz; 16.5 at 500 MHz; 15.7 at 650 MHz
Insertion Loss (Maximum)
19.1 at 100 MHz; 31.1 at 250 MHz; 34.3 at 300 MHz; 45.3 at 500 MHz; 52.3 at 650 MHz
NEXT
44.3 dB at 100 MHz; 38.3 dB at 250 MHz; 37.1 dB at 300 MHz; 33.8 dB at 500 MHz; 32.1 dB at 650 MHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.