Shop BLACK BOX
See all product information
Create Account
Connect Cat5E 100 Mhz Ethernet Patch Cable Utp Pvc Snagless
- Mfr # CAT5EPC-025-GN
- Zoro # G0303936
product price:Â
$
11.59
/ea
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT5EPC-025-GN
- Zoro #
- G0303936
- UPC #
- 822088076643
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 5e
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Shielded
- No
- Jacket Color
- Green
- Transmission Speed
- 1 Gbps
- Wire Gauge
- 26 AWG
- Standards
- T568B
- Features
- Strain Relief, Corrosion Resistant, PoE, Damage Resistant, Booted, Near End Cross Talk (NEXT), Molded
- Green Environmental Attribute
- Environmentally Friendly
- Solid / Stranded
- Stranded
- Jacket Type
- CM
- Jacket Material
- Polyvinyl Chloride
- Conductor Material
- Copper
- For Use With
- Network Device
- Contact Plating
- Gold
Dimensions
- Length - Patch Cord
- 25 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.