Connect Cat6 250 Mhz Ethernet Patch Cable Utp Pvc Snagless
- Mfr # CAT6PC-025-GN
- Zoro # G0299821
product price:Â
$
14.35
/ea
Key Features
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Shielded
No
Jacket Material
PVC
Solid / Stranded
Stranded
Standards
CE, UL/cUL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6PC-025-GN
- Zoro #
- G0299821
- UPC #
- 822088011118
- Country of Origin
- Unknown
- Connector Type - Patch Cord
- (1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
- Shielded
- No
- Jacket Material
- PVC
- Solid / Stranded
- Stranded
- Item
- Ethernet Patch Cable
- Standards
- CE, UL/cUL
- Impedance
- 100 +/-15 ohms
- Frequency
- Up to 250 MHz
- Attenuation
- 32.8dB at 250MHz
- Jacket Type
- CM
- Connector Plating
- Gold Flash
- Return Loss
- 8dB at 250MHz
- Gold Contacts
- 3-Micron
- PS-NEXT (Minimum)
- 36.3 dB at 250MHz
- NEXT (Minimum)
- 38.3dB at 250MHz
Dimensions
- Conductor Size
- 26 AWG
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.