Connect Cat6 250 Mhz Ethernet Patch Cable Utp Pvc Snagless
- Mfr # CAT6PC-025-OR
- Zoro # G0315486
product price:Â
$
12.95
/ea
Key Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT6PC-025-OR
- Zoro #
- G0315486
- UPC #
- 822088011149
- Country of Origin
- Unknown
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 6
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Shielded
- No
- Jacket Color
- Orange
- Transmission Speed
- 1 Gbps
- Standards
- T568B
- Conductor Material
- Copper
- Features
- Near End Cross Talk (NEXT), Corrosion Resistant, Booted, Molded, Damage Resistant, PoE, Strain Relief
- Jacket Type
- CM
- Solid / Stranded
- Stranded
- Green Environmental Attribute
- Environmentally Friendly
- Wire Gauge
- 26 AWG
- Jacket Material
- Polyvinyl Chloride
- For Use With
- Network Device
- Contact Plating
- Gold
Dimensions
- Length - Patch Cord
- 25 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.