
Db9 Line Driver
Mfr # ME890A-R2
Zoro # G0661049
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Voltage
Input: 100 to 240V AC; Output: 5V DC
Depth
3.2 in
Height
0.8 in
Width
1.7 in
Standards
CE, UL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ME890A-R2
Zoro #
G0661049
UPC #
822088078654
Country of Origin
Unknown
Dimensions
Depth
3.2 in
Height
0.8 in
Width
1.7 in
Details
Voltage
Input: 100 to 240V AC; Output: 5V DC
Standards
CE, UL
Power Consumption
5 W
Speed
250 kbps
Connector Type
Local Unit: (1) DB9 (Female) (DCE); (1) RJ45; (1) Power Jack; Remote Unit: (1) DB9 (Male) (DTE); (1) RJ45; (1) Power Jack
Max. Distance
4000 ft
Amperage
1 A
Item
RS232 Extender
Cable Requirements
CATx
Operation
Asynchronous, full-duplex
Interface
RS-232
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.