Desk Mount for KVM Switch - TAA Compliant

  • Mfr # ACXMODH-DMK

  • Zoro # G0641388


product price:  $67.49
/ea

Key Features

Compatible With
Black Box DKM Modular Housing Chassis: ACXMODH2ACXMODH2RACXMODH4ACXMODH4RACXMODH6R
Width
1.60 in
Height
1.10 in
Depth
0.1 in
Operating Temperature
-4 to 158°F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ACXMODH-DMK
Zoro #
G0641388
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1.60 in
Height
1.10 in
Depth
0.1 in

Details

Item
Desk Mount
Compatible With
Black Box DKM Modular Housing Chassis: ACXMODH2ACXMODH2RACXMODH4ACXMODH4RACXMODH6R
Operating Temperature
-4 to 158°F
Device Supported
KVM Switch
Environmentally Friendly
Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.