This item is Discontinued.

Black Box Displayport 1.4 Active Optical Cable (Aoc) - 8K60, 32.4 Gbps, 15-M AOC-HL-DP4-15M

Displayport 1.4 Active Optical Cable (Aoc) - 8K60, 32.4 Gbps, 15-M (Discontinued)

  • Mfr # AOC-HL-DP4-15M
  • Zoro # G9822936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AOC-HL-DP4-15M
Zoro #
G9822936
UPC #
822088131755
Country of Origin
Unknown

Dimensions

Dimensions
0.189 in OD
Bandwidth
32.4 Gbps
Maximum Color Depth
48-bit

Details

Connector Type
(1) DisplayPort (Male); (1) DisplayPort (Male)
Standards
CE Approval; FCC Certified
Item
Active Optical Cable
Jacket Material
Low-Smoke Zero Halogen
Mean Time Between Failures
144,717,800 hrs
Storage Humidity
5 to 89% RH, Noncondensing
Storage Temperature
14 to 158°F
Connector Plating
Nickel
Fiber Mode
Multimode
Maximum Video Resolution
7680 x 4320 (8K) @ 60 Hz (4:2:0)
Power Consumption
250 mW
Fiber Glass Type
OM3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.