Black Box

Distribute 4K Hdmi Video Resolutions And Audio To Four Displays.


product price: $190.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Operating Temperature 0 to 40°C
  • Storage Temperature -20 to 60°C
  • Humidity 90% Noncondensing
  • Connector Type Input: (1) HDMI (Female);Output: (4) HDMI (Female)
See all product information

Product Information

Details

Operating Temperature 0 to 40°C
Storage Temperature -20 to 60°C
Humidity 90% Noncondensing
Connector Type Input: (1) HDMI (Female);Output: (4) HDMI (Female)

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.