
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNPS80-0050
Zoro #
G0321646
UPC #
-
Country of Origin
Unknown
Details
Item
VGA Cable
Connector Type
(1) HD15 (Male); (1) Removable HD15 (Female); (1) 6-pin DIN (Male); (1) 6-pin DIN (Female)
Insulation Material
Fluorinated Ethylene Propylene
Shielded
Yes
Jacket Material
PVC
Solid / Stranded
Stranded
Shielding Material
Inner: Aluminum/Polyester Tape; Outer: Spiral 38 AWG Tinned Copper
Conductor Material
Copper
Resistance
40 ohms/1000 ft
Time Delay
1.20 ns/ft
Impedance
75 ohms
Capacitance
16.3 pF/ft
Attenuation
4.65 dB/100 ft at 100 MHz
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.