Zoro Homepage

BLACK BOX Extends USB 2.0 Up To 100 Meters Over Catx Utp Cable.

  • Mfr # IC400A-R2

  • Zoro # G0848901


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Connector Type
Local Unit: (1) USB Type-B; (1) RJ45; Remote Unit: (4) USB Type-A; (1) RJ45
Standards
FCC (Class B), IC (Class B), CE (Class B);ESD Rating: EMC EN-61000-4-2:2001 4kV Contact, 8kV Air
Capacity Rating
30 USB Devices
Storage Humidity
10 to 90%, Noncondensing
Range
330 ft over CAT5e cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IC400A-R2
Zoro #
G0848901
UPC #
822088123101
Country of Origin
Unknown

Dimensions

Transmitter Dimensions
3.9 in x 3 in x 1 in
Receiver Dimensions
3.9 in x 3 in x 1 in

Details

Item
USB 2.0 Extender
Connector Type
Local Unit: (1) USB Type-B; (1) RJ45; Remote Unit: (4) USB Type-A; (1) RJ45
Standards
FCC (Class B), IC (Class B), CE (Class B);ESD Rating: EMC EN-61000-4-2:2001 4kV Contact, 8kV Air
Capacity Rating
30 USB Devices
Storage Humidity
10 to 90%, Noncondensing
Range
330 ft over CAT5e cable
Operating Temperature
32 to 122°F
Operating Humidity
20 to 80%, Noncondensing

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.