Zoro Homepage

Fiber Patch Cable 10M Mm 62.5 St To St

  • Mfr # FO625-010M-STST

  • Zoro # G0309536


product price: $22.19
/ea

Key Features

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
ST Network - Male
Length - Patch Cord
32.8 ft
Jacket Color
Orange
Transmission Speed
10 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FO625-010M-STST
Zoro #
G0309536
UPC #
822088064459
Country of Origin
Unknown

Dimensions

Length - Patch Cord
32.8 ft
Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
62.5 µm

Details

Item - Data Cable
Patch Cable
Connector Type - Patch Cord
ST Network - Male
Jacket Color
Orange
Transmission Speed
10 Gbps
Cable Type
Fiber Optic
Jacket Material
Polyvinyl Chloride
Single Mode/Multi-Mode
Multi-Mode
Features
Zip Cord
Jacket Type
OFNR
For Use With
Switch, Network Device, Transceiver, Server

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.