
Fiber Patch Cable 2M Sm 9 Micron Sc To L
Mfr # FOSM-002M-SCLC
Zoro # G0301407
product price: $20.95
/eaKey Features
Connector Type - Patch Cord
(1) SC; (1) LC
Fiber Count
2
Bend Radius
3 cm
Clad Dimension
125 µm
Single Mode/Multi-Mode
Single Mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FOSM-002M-SCLC
Zoro #
G0301407
UPC #
822088070290
Country of Origin
Unknown
Dimensions
Bend Radius
3 cm
Clad Dimension
125 µm
Core Dimension - Fiber Optic Cable
9 µm
Details
Connector Type - Patch Cord
(1) SC; (1) LC
Fiber Count
2
Item
Fiber Optic Patch Cable
Single Mode/Multi-Mode
Single Mode
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.