
Gigabase 3 Cat5E Patch Cable Black 15Ft
Mfr # C5EPC70-BK-15
Zoro # G0502578
product price: $17.79
/eaKey Features
Category - Data Cable
Cat 5e
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Shielded
Yes
Standards
TIA/EIA-568-C.2 Category 5e
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C5EPC70-BK-15
Zoro #
G0502578
UPC #
822088003908
Country of Origin
Unknown
Dimensions
Conductor Size
24 AWG
Connector Plating Thickness
50 microns
Details
Category - Data Cable
Cat 5e
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Shielded
Yes
Standards
TIA/EIA-568-C.2 Category 5e
Jacket Material
PVC
Solid / Stranded
Stranded
Item
Ethernet Patch Cable
Shielding Type
UTP
Jacket Type
CM
Impedance
100 +/-15 ohms
Attenuation
(Maximum) 22.5dB at 100 MHz, 45.8dB at 350MHz
Frequency
Up to 350 MHz
Return Loss
19dB at 100 MHz, 4.56dB at 350MHz
NEXT
(Minimum) 35.3dB at 100 MHz, 27.1dB at 350MHz
PS-NEXT
32.3 dB at 100 MHz, 24.1 dB at 350MHz
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.