
Gigabase 3 Cat5E Patch Cable Blue 6Ft
Mfr # C5EPC70-BL-06
Zoro # G0504562
product price: $11.75
/eaKey Features
Category - Data Cable
Cat 5e
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Shielded
Yes
Frequency
Up to 350 MHz
Shielding Type
UTP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C5EPC70-BL-06
Zoro #
G0504562
UPC #
822088004004
Country of Origin
Unknown
Dimensions
Conductor Size
24 AWG
Connector Plating Thickness
50 microns
Details
Category - Data Cable
Cat 5e
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Shielded
Yes
Frequency
Up to 350 MHz
Item
Ethernet Patch Cable
Shielding Type
UTP
Jacket Type
CM
Standards
TIA/EIA-568-C.2 Category 5e
Attenuation
(Maximum) 22.5dB at 100 MHz, 45.8dB at 350MHz
Jacket Material
PVC
Solid / Stranded
Stranded
Impedance
100 +/-15 ohms
NEXT
(Minimum) 35.3dB at 100 MHz, 27.1dB at 350MHz
PS-NEXT
32.3 dB at 100 MHz, 24.1 dB at 350MHz
Return Loss
19dB at 100 MHz, 4.56dB at 350MHz
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.