This item is Discontinued.

Black Box Gigabase 350 Cat5E Patch Cable, Snagless EVNSL81-0001

Gigabase 350 Cat5E Patch Cable, Snagless (Discontinued)

  • Mfr # EVNSL81-0001
  • Zoro # G0313158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EVNSL81-0001
Zoro #
G0313158
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size
24 AWG
Connector Plating Thickness
50 microns

Details

Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless Connector
Shielded
No
Frequency
Up to 350 MHz
Impedance
100 +/-15 ohms
Item
Ethernet Patch Cable
Standards
CE, UL/cUL
Solid / Stranded
Stranded
Jacket Material
PVC
Jacket Type
CM
Attenuation
22.5dB at 100MHz, 45.8dB @ 350MHz
NEXT (Minimum)
35.3dB at 100MHz, 27.1dB at 350MHz
PS-NEXT (Minimum)
32.3 dB at 100MHz, 24.1 dB at 350MHz
Return Loss
19dB at 100MHz, 4.56dB at 350MHz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.