Zoro Homepage

Gigabase 350 Cat5E Patch Cable, Snagless

  • Mfr # EVNSL82-0007

  • Zoro # G0327219


product price: $9.15
/ea
Sold in multiples of 2 for $18.30

Key Features

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL82-0007
Zoro #
G0327219
UPC #
822088040668
Country of Origin
Unknown

Dimensions

Length - Patch Cord
7 ft

Details

Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Green
Transmission Speed
1 Gbps
Green Environmental Attribute
Environmentally Friendly
Jacket Type
CM
Jacket Material
Polyvinyl Chloride
Wire Gauge
24 AWG
Conductor Material
Copper
Solid / Stranded
Stranded
Features
Booted, Near End Cross Talk (NEXT), Strain Relief, Damage Resistant, PoE
Standards
TIA/EIA-568-B.2
For Use With
Network Device, Wallplate, Patch Panel
Contact Plating
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.