This item is Discontinued.

Black Box Gigabase 350 Cat5E Patch Cable, Snagless EVNSL82-0030

Gigabase 350 Cat5E Patch Cable, Snagless (Discontinued)

  • Mfr # EVNSL82-0030
  • Zoro # G0323116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL82-0030
Zoro #
G0323116
UPC #
822088040767
Country of Origin
Unknown

Details

Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless
Transmission Speed
1 Gbit/s
Conductor Material
Copper
Color
Green
Cable Type
Category 5e
Features
Damage Resistant, PoE, Strain Relief, Booted, Near End Cross Talk (NEXT), Stranded
Jacket Material
Polyvinyl Chloride (PVC)
Jacket Type
CM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.