
Gigabase 350 Cat5E Patch Cable, Snagless
Mfr # EVNSL85-0100
Zoro # G0333817
product price: $44.75
/eaKey Features
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EVNSL85-0100
Zoro #
G0333817
UPC #
-
Country of Origin
Unknown
Dimensions
Length - Patch Cord
100 ft
Details
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Shielded
No
Jacket Color
Beige
Transmission Speed
1 Gbps
Jacket Material
Polyvinyl Chloride
Conductor Material
Copper
Features
PoE, Damage Resistant, Near End Cross Talk (NEXT), Strain Relief, Booted
Wire Gauge
24 AWG
Standards
EIA/TIA-568B
Green Environmental Attribute
Environmentally Friendly
Solid / Stranded
Stranded
Jacket Type
CM
For Use With
Network Device, Wallplate, Patch Panel
Contact Plating
Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.