Zoro Homepage

Gigastation2 Wallplate, 4-Port Single-Gang, White

  • Mfr # WPT476

  • Zoro # G0402058


product price: $4.39
/ea
Sold in multiples of 3 for $13.17

Key Features

Color
White
Number of Ports
4
Description/Special Features
Rear-loading capability provides extra security at the workstation; The vertical orientation of all port openings provides a cleaner finish and eliminates mixing vertical and horizontal ports
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPT476
Zoro #
G0402058
UPC #
822088077442
Country of Origin
Unknown

Details

Item
Keystone Wallplate
Color
White
Number of Ports
4
Description/Special Features
Rear-loading capability provides extra security at the workstation; The vertical orientation of all port openings provides a cleaner finish and eliminates mixing vertical and horizontal ports

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.