Zoro Homepage

Gigatrue 3 Cat6. Shielded Patch Cord Red

  • Mfr # C6ABC50-WH-1000

  • Zoro # G0553556


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Network Cable
Transmission Speed
10 Gbit/s
Features
PoE, Flame Resistant, Near End Cross Talk (NEXT), PoE+
Conductor Material
Bare Copper
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6ABC50-WH-1000
Zoro #
G0553556
UPC #
822088057352
Country of Origin
Unknown

Details

Item - Data Cable
Network Cable
Transmission Speed
10 Gbit/s
Features
PoE, Flame Resistant, Near End Cross Talk (NEXT), PoE+
Conductor Material
Bare Copper
Color
White
Jacket Type
CMR, CMP
Cable Type
Category 6a
Number of Conductor Pairs
4
Jacket Material
Polyvinyl Chloride (PVC)
Material
Bare Copper

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.