
Gigatrue 3 Cat6. Shielded Patch Cord Whi
Mfr # C6APC80S-BL-03
Zoro # G0521819
product price: $18.59
/eaKey Features
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Frequency
Up to 650 MHz
Solid / Stranded
Stranded
Conductor Size
26 AWG
Standards
CE, UL/cUL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6APC80S-BL-03
Zoro #
G0521819
UPC #
822088076940
Country of Origin
Unknown
Dimensions
Conductor Size
26 AWG
Connector Plating Thickness
50 microns
Details
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Item
Ethernet Patch Cable
Frequency
Up to 650 MHz
Solid / Stranded
Stranded
Standards
CE, UL/cUL
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.