Zoro Homepage

Gigatrue 550 Cat6 Bulk Pln, Violet, 1000

  • Mfr # EYN865B-PB-1000

  • Zoro # G0414822


product price: $733.99
/ea
Free Shipping & Returns

Key Features

Wire Size
23 AWG
Jacket Color
Purple
Jacket Material
Polyvinyl Chloride
Standards
ETL-Verfied, ANSI/TIA/EIA-568-C.2 Category 6, ISO/IEC 11801 Class E, UL 444 Listed, TAA Compliant
Cable Length
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EYN865B-PB-1000
Zoro #
G0414822
UPC #
822088079248
Country of Origin
Unknown

Dimensions

Wire Size
23 AWG
Cable Length
1000 ft

Details

Item
Network Cable
Jacket Color
Purple
Jacket Material
Polyvinyl Chloride
Standards
ETL-Verfied, ANSI/TIA/EIA-568-C.2 Category 6, ISO/IEC 11801 Class E, UL 444 Listed, TAA Compliant
Description/Special Features
Flame Retardant
End 2 Connection Type
Bare Wire
End 1 Connection Type
Bare Wire
For Use With
Network Device
Conductor
Bare Copper
Shielding
No
Jacket Type
CMP
Cable Type
Category 6
Data Transfer Rate
1 Gbps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products