Zoro Homepage

Gigatrue Cat6 Channel 550-Mhz Patch Cabl

  • Mfr # EVNSL643-0050

  • Zoro # G0399370


product price: $31.69
/ea

Key Features

Wire Size
24 AWG
Jacket Color
Red
Jacket Material
Polyvinyl Chloride
Standards
EIA/TIA-568-B.2-1
Cable Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL643-0050
Zoro #
G0399370
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Cable Length
50 ft

Details

Item
Patch Cable
Jacket Color
Red
Jacket Material
Polyvinyl Chloride
Standards
EIA/TIA-568-B.2-1
End 1 Connection Type
RJ-45 Network - Male
Description/Special Features
Environmentally Friendly; Damage Resistant, Stranded, PoE, Near End Cross Talk (NEXT), Strain Relief, Booted
End 2 Connection Type
RJ-45 Network - Male
For Use With
Wallplate, Network Device, Patch Panel
Shielding
No
Conductor
Copper
Data Transfer Rate
1 Gbps
Cable Type
Category 6
Jacket Type
CM
Contact Plating
Gold
Boot Type
Snagless

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.