Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gigatrue Cat6 Channel 550-Mhz Patch Cabl

  • Mfr # EVNSL647-0007

  • Zoro # G0400098


product price: $12.69
/ea

Key Features

Wire Size
24 AWG
Jacket Color
Black
Jacket Material
Polyvinyl Chloride
Standards
EIA/TIA-568-B.2-1
Description/Special Features
Environmentally Friendly; Damage Resistant, Booted, Strain Relief, Stranded, Near End Cross Talk (NEXT), PoE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVNSL647-0007
Zoro #
G0400098
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Cable Length
7 ft

Details

Item
Patch Cable
Jacket Color
Black
Jacket Material
Polyvinyl Chloride
Standards
EIA/TIA-568-B.2-1
Description/Special Features
Environmentally Friendly; Damage Resistant, Booted, Strain Relief, Stranded, Near End Cross Talk (NEXT), PoE
End 2 Connection Type
RJ-45 Network - Male
End 1 Connection Type
RJ-45 Network - Male
For Use With
Network Device, Wallplate, Patch Panel
Cable Type
Category 6
Data Transfer Rate
1 Gbps
Boot Type
Snagless
Jacket Type
CM
Conductor
Copper
Contact Plating
Gold
Shielding
No

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.