Zoro Homepage

Hdmi To 3G-Sdi/Hd-Sdi Converter

  • Mfr # VSC-HDMI-SDI

  • Zoro # G0410360


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Standards
CE Approval
Voltage
Input: 100 to 240V AC; Output: 5V AC
Video Resolution
3G-SDI: 1080p at 50/59.94/60 Hz (4:2:2); HD-SDI: 720p at 50/59.94/60 Hz, 1080i at 50/59.94/60 Hz, 1080p at 23.98/24/25/29.97/30 Hz; SD-SDI: NTSC at 59.94 Hz, PAL at 50 Hz
User Controls
(2) External DIP switches for EDID
SDI Standards Supported
3G-SDI, HD-SDI, SD-SDI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSC-HDMI-SDI
Zoro #
G0410360
UPC #
822088062370
Country of Origin
Unknown

Dimensions

Dimensions
1.2 in x 3.1 in x 3.3 in
Video Bandwidth
2.97 Gbps and 2.975/1.001 Gbps

Details

Item
HDMI to 3G-SDI/HD-SDI Converter
Standards
CE Approval
Voltage
Input: 100 to 240V AC; Output: 5V AC
Video Resolution
3G-SDI: 1080p at 50/59.94/60 Hz (4:2:2); HD-SDI: 720p at 50/59.94/60 Hz, 1080i at 50/59.94/60 Hz, 1080p at 23.98/24/25/29.97/30 Hz; SD-SDI: NTSC at 59.94 Hz, PAL at 50 Hz
User Controls
(2) External DIP switches for EDID
SDI Standards Supported
3G-SDI, HD-SDI, SD-SDI
Power Consumption
3 W
Frequency
50/60 Hz
Amperage
Input: 0.8 A; Output: 4 A
Connectors
HDMI Input: (1) HDMI (Female); SDI Output: (2) BNC (75-ohm)

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.