Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Din Rail Rs-232/Rs-422/Rs-485

  • Mfr # MED102A

  • Zoro # G2412412


product price: $573.99
/ea
Free Shipping & Returns

Key Features

Voltage
10 to 48V DC
Standards
CE Approval
Range
14.4 km
IP Rating
IP30
Dimensions
3.5 in x 1.2 in x 5.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MED102A
Zoro #
G2412412
UPC #
822088111757
Country of Origin
Unknown

Dimensions

Dimensions
3.5 in x 1.2 in x 5.0 in

Details

Voltage
10 to 48V DC
Standards
CE Approval
Item
Extender
Range
14.4 km
IP Rating
IP30
Connector Type
(1) 2-Position Terminal Block; (1) 5-Position Terminal Block; (1) Duplex Singlemode SC
Data Rate
Up to 115.2 kbps
Power Consumption
1.4 W
Bus Compatibility
MODBUS ASCII or RTU
Enclosure Material
Plastic
Interface
RS-232/422/485

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.