Zoro Homepage

Multimode Fiber Cable Ceramic, Pvc Sc-Mt

  • Mfr # C6PC70-GN-05

  • Zoro # G0530018


product price: $9.85
/ea

Key Features

Attenuation
(Maximum) 39.4dB at 250 MHz, 62.1dB at 550MHz
Standards
TIA/EIA-568-C.2 CAT6, CE, UL/cUL
Jacket Material - Wire and Cable
PVC
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Connector Plating Thickness
50 microns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C6PC70-GN-05
Zoro #
G0530018
UPC #
822088006053
Country of Origin
Unknown

Dimensions

Connector Plating Thickness
50 microns

Details

Item
Ethernet Patch Cable
Attenuation
(Maximum) 39.4dB at 250 MHz, 62.1dB at 550MHz
Standards
TIA/EIA-568-C.2 CAT6, CE, UL/cUL
Jacket Material - Wire and Cable
PVC
Connector Type - Patch Cord
(1) RJ45 (Male); (1) RJ45 (Male); Snagless
Conductor Type
Stranded
NEXT
(Minimum) 38.3db at 250MHz, 33.1dB at 550MHz
Impedance
100 +/-15 ohms
Return Loss
15.3dB at 250MHz, 2.98dB at 550MHz
Cable Frequency
Up to 550 MHz
Shielding
UTP
Conductor Gauge
24 AWG
Jacket Type
CM
PS-NEXT
36.3 dB at 250MHz, 31.2 dB at 550MHz

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.