
Offwh Cat6A Jack Utp Rj45
Mfr # C6AJA70-OW-R2
Zoro # G9902508
product price: $13.59
/eaKey Features
Material
Nickel
Color
Office White
Connector Type
RJ-45 Network - Female
Standards
TAA Compliant
Features
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6AJA70-OW-R2
Zoro #
G9902508
UPC #
822088126027
Country of Origin
Unknown
Details
Item
Keystone Jack
Material
Nickel
Color
Office White
Connector Type
RJ-45 Network - Female
Standards
TAA Compliant
Features
Environmentally Friendly
Connector Plating
Gold
Contact Plating
Tin, Phosphor Bronze
Shielding
No
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.